Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Capital Lighting
>
C3881CZ448
Capital Lighting C3881CZ448 "Park Place" Drum Pendant
| Item: | C3881CZ448 |
| Finish: | Champagne Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.96
Details and Dimensions
| Height | 48-1/2" |
| Width | 9-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Shade Material | Fabric |
| Shade Type | Drum |
| Shade Included | Yes |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'', (1) 12'', and (1)18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Lighting Direction | Down Light |


