X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3861IU467 "Foxborough" Down Light Pendant

Item: C3861IU467
Finish: Iron and Umber
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 48"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Faux-Finished Hard Back Paper
Shade Material Paper
Shade Dimension 6-1/4H x 13''W
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length "(1) 6'', (1) 12'', and (1)18'' "
Suitable Installation Dry
Voltage 120V
Weight 8 lbs