Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3787BB "Avery" Multi Bulb Wall Sconce

Item: C3787BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 12"
Width 11"
Extension From Wall 6"
Backplate Dimension 11'' W x 12'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 6 lbs