Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3654CU288 "Squire" Mini Chandelier

Item: C3654CU288
Finish: Crusted Umber
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Canopy Size 5-3/4''L x 5-3/4W
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V