Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3609RI125 "River Crest" Large Foyer Chandelier

Item: C3609RI125
Finish: Rustic Iron
Online Availability: Available for immediate shipment

List Price: $2,064.00

Price: $1,376.69

Details and Dimensions

Height 44"
Width 39"
Diameter 39"
Number Of Tiers 2
Canopy Size 6'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 79 lbs
Voltage 120V