X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3603RI "River Crest" Semi Flush Mount Ceiling Light

Item: C3603RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $594.00

Price: $396.20



Details and Dimensions

Height 19"
Width 18"
Diameter 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 19 lbs