Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Capital Lighting
>
C3588CB
Capital Lighting C3588CB "Barclay" Semi Flush Mount Ceiling Light
| Item: | C3588CB |
| Finish: | Chesterfield Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $131.07 (Pricing is for Chesterfield Brown)
Details and Dimensions
| Height | 18" |
| Width | 18" |
| Canopy Size | 6-1/5'' x 6-1/5 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 14 lbs |
| Wire Length | 72" |


