Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3585CB287 "Barclay" Mid Sized Chandelier

Item: C3585CB287
Finish: Chesterfield Brown
Online Availability: Please call for availability.

Details and Dimensions

Height 28-1/4"
Width 26-1/4"
Diameter 26-1/4"
Number Of Tiers 1
Canopy Size 6-1/5'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V