X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3566BB252 "Hill House" Mid Sized Chandelier

Item: C3566BB252
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $600.00

Price: $400.20




Details and Dimensions

Height 28"
Width 28"
Diameter 28"
Number Of Tiers 1
Canopy Size 5-3/10'' Dia.
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 26 lbs
Voltage 120V