X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3564BB "Hill House" Up Light Pendant

Item: C3564BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $588.00

Price: $392.20



Details and Dimensions

Height 30"
Width 21"
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 29 lbs