Capital Lighting C3519CB294 "Manchester" Large Foyer Chandelier

Item: C3519CB294
Finish: Chesterfield Brown
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 38-1/2"
Width 33-1/2"
Diameter 33-1/2"
Number Of Tiers 2
Canopy Size 6-3/10''L x 6-3/10W
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 64 lbs
Voltage 120V
Additional Information Crystal Accents (Sold Separately)