X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3473MZ259 "Hammond" Mini Chandelier

Item: C3473MZ259
Finish: Mediterranean Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 25"
Diameter 25"
Number Of Tiers 1
Canopy Size 4-9/10'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 11 lbs
Voltage 120V