X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3414BB "Belmont" Up Light Pendant

Item: C3414BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $339.00

Price: $226.11 (Pricing is for Burnished Bronze)




Details and Dimensions

Height 26"
Width 18-1/4"
Canopy Size 4-9/10''L x 4-9/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 19 lbs
Lighting Direction Down Light