X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3255MN118 "Petite" Mini Chandelier

Item: C3255MN118
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $157.50

Price: $105.05 (Pricing is for Matte Nickel)



Details and Dimensions

Height 15"
Width 23"
Diameter 23"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 120"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V