Capital Lighting C3224MN "Hometown" Mini Chandelier
| Item: | C3224MN |
| Finish: | Matte Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $93.05 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 23" |
| Width | 22" |
| Diameter | 22" |
| Number Of Tiers | 1 |
| Canopy Size | 4-9/10''L x 5W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Voltage | 120V |


