X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3150TS245 Mini Pendant

Item: C3150TS245
Finish: Tortoise
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 47"
Width 7-1/2"
Canopy Size 5''L x 5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1)18''
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 6 lbs