Capital Lighting C3150MBZ224 Mini Pendant
| Item: | C3150MBZ224 |
| Finish: | Mediterranean Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.93 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 47" |
| Width | 10" |
| Canopy Size | 5''L x 5''W |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Shade Included | Yes |
| Wire Length | 72" |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'', (1) 12'', and (1)18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 6 lbs |
| Lighting Direction | Down Light |


