X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3077BB "Chandler" Linear Pendant

Item: C3077BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/2"
Width 37"
Length 13"
Canopy Size 9''L x 4-9/10''W
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 25 lbs