X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3071BB "Chandler" Semi Flush Mount Ceiling Light

Item: C3071BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $239.85

Price: $159.98 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 16"
Width 16"
Canopy Size 5-4/5'' x 5-4/5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 14 lbs
Wire Length 72"