Capital Lighting C3019WB252 "Chatham" Large Foyer Chandelier

Item: C3019WB252
Finish: Weather Brown
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $680.24



Details and Dimensions

Height 37-1/2"
Width 33"
Diameter 33"
Number Of Tiers 2
Canopy Size 6''L x 6W
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 51 lbs
Voltage 120V