X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2745BB Flush Mount Ceiling Light

Item: C2745BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/2"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 7 lbs