X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2743BB Flush Mount Ceiling Light

Item: C2743BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 6 lbs