Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Capital Lighting
>
C2731GB
Capital Lighting C2731GB Flush Mount Ceiling Light
| Item: | C2731GB |
| Finish: | Gilded Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.31 (Pricing is for Gilded Bronze)
Details and Dimensions
| Height | 5-1/2" |
| Width | 11" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Down Light |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


