Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Capital Lighting
>
C2717MN
Capital Lighting C2717MN Semi Flush Mount Ceiling Light
| Item: | C2717MN |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.04 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 14" |
| Width | 15" |
| Backplate Dimension | "15"" W x 14"" H" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 8 lbs |


