X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1992FFSW 1 Bulb Wall Sconce

Item: C1992FFSW
Finish: Matte Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 11-1/2"
Extension From Wall 4"
Backplate Dimension 7-3/4''H x 6-1/4''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Construction Steel
Weight 3 lbs
Includes (3) Finials In Burnished Bronze, Matte Nickel, & Polished Nickel