Capital Lighting C1971MN461 "Midtown" Drum Pendant
| Item: | C1971MN461 |
| Finish: | Matte Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.94 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 51-3/4" |
| Width | 7-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Shade | Decorative Fabric With Frosted Diffuser |
| Shade Material | Fabric |
| Shade Type | Drum |
| Shade Dimension | 10H x 7-1/4W |
| Shade Included | Yes |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'', (1) 12'', and (1)18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Features | • Adjustable Height |
| Includes | Finial, Removable Rods |
| Lighting Direction | Down Light |


