X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1971BB460 "Midtown" Drum Pendant

Item: C1971BB460
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $142.50

Price: $95.05



Details and Dimensions

Height 51-3/4"
Width 7-1/4"
Diameter 7-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Shade Decorative Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Dimension 10H x 7-1/4W
Shade Included Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1)18''
Suitable Installation Dry
Voltage 120V
Weight 6 lbs
Features Adjustable Height
Includes Finial, Removable Rods