Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Capital Lighting
>
C1909RI125
Capital Lighting C1909RI125 "River Crest" Multi Bulb Wall Sconce
| Item: | C1909RI125 |
| Finish: | Rustic Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $286.14
Details and Dimensions
| Height | 33" |
| Width | 11-1/2" |
| Extension From Wall | 6" |
| Backplate Dimension | 9-1/10''H x 5''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 16 lbs |


