Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1908RI125 "River Crest" 1 Bulb Wall Sconce

Item: C1908RI125
Finish: Rustic Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $363.00

Price: $242.12

Details and Dimensions

Height 32"
Width 9"
Extension From Wall 6"
Backplate Dimension 9-1/10''H x 5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 12 lbs