Capital Lighting C1744PL13 Multi Bulb Wall Sconce
| Item: | C1744PL13 |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $72.04
Details and Dimensions
| Height | 10" |
| Width | 8" |
| Extension From Wall | 4" |
| Backplate Dimension | 6-1/4''H x 3''W |
| Number of Bulbs | 2 |
| Bulb Type | PL13 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |


