Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
3 Bulb Bathroom Lighting
> Capital Lighting
>
C1363TS246
Capital Lighting C1363TS246 3 Bulb Bathroom Light
| Item: | C1363TS246 |
| Finish: | Tortoise |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $53.93
Details and Dimensions
| Height | 8" |
| Width | 18" |
| Extension From Wall | 10" |
| Backplate Dimension | 5-1/10''H x 5-1/10''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |


