Capital Lighting C1362CH117 2 Bulb Bathroom Light
| Item: | C1362CH117 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $39.92 (Pricing is for Chrome)
Details and Dimensions
| Height | 8" |
| Width | 11" |
| Extension From Wall | 8" |
| Backplate Dimension | "5-1/8""" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


