Capital Lighting C1231MN451 "Midtown" 1 Bulb Wall Sconce
| Item: | C1231MN451 |
| Finish: | Matte Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $69.93 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 15-3/4" |
| Width | 6" |
| Extension From Wall | 7" |
| Backplate Dimension | 5-3/5''W |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Decorative Fabric, Stay-Straight |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |


