X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1171PN489 "Studio" 1 Bulb Wall Sconce

Item: C1171PN489
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $117.00

Price: $78.04



Details and Dimensions

Height 13-1/2"
Width 5"
Extension From Wall 5-1/2"
Backplate Dimension 5''H x 5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Decorative White Fabric
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 3 lbs