Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Capital Lighting
>
C1087CH132
Capital Lighting C1087CH132 2 Bulb Bathroom Light
| Item: | C1087CH132 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.93 (Pricing is for Chrome)
Details and Dimensions
| Height | 7-1/2" |
| Width | 12-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 7-4/5''H x 5-3/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Acid Washed |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


