X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1064CH142 4 or more Bulb Bathroom Light

Item: C1064CH142
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 28-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 5''H x 5''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Acid Washed
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 13 lbs