Capital Lighting C1026WG410 1 Bulb Wall Sconce
| Item: | C1026WG410 |
| Finish: | Winter Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $92.05
Details and Dimensions
| Height | 12-3/4" |
| Width | 7" |
| Extension From Wall | 9" |
| Backplate Dimension | 7-5/8''H x 4-7/8''W |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Moonlit Mica, Stay-Straight |
| Shade Material | Mica |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal |
| Weight | 5 lbs |


