Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Capital Lighting
>
C1017WG
Capital Lighting C1017WG "Luna" Multi Bulb Wall Sconce
| Item: | C1017WG |
| Finish: | Winter Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $84.04
Details and Dimensions
| Height | 11-1/2" |
| Width | 10" |
| Extension From Wall | 4" |
| Backplate Dimension | 10-3/8''H x 7-7/8''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | Moonlit Mica |
| Shade Material | Mica |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Metal |
| Weight | 4 lbs |


