Capital Lighting C9502 Wall Mounted Flood Lights
| Item: | C9502 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $27.90 (Pricing is for White)
Details and Dimensions
| Height | 5" |
| Width | 6" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Flood |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 300 W |
| Weight | 1 lb |


