X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9502RZ Wall Mounted Flood Lights

Item: C9502RZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $51.00

Price: $34.02 (Pricing is for Bronze)



Details and Dimensions

Height 5"
Width 6"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Weight 1 lb