X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9466OB Post Light

Item: C9466OB
Finish: Old Bronze
Online Availability: Available for immediate shipment

List Price: $555.00

Price: $370.19



Details and Dimensions

Height 23-1/2"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Antique
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Construction Steel
Weight 16 lbs
Features Fits 3 Post