Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9465OB "Gentry" Outdoor Hanging Lantern

Item: C9465OB
Finish: Old Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22-1/2"
Width 12"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Antique
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 18 lbs
Chain Length 120"
Wire Length 180"
View Similar Products