X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9463OB "Gentry" Outdoor Entrance Wall Light

Item: C9463OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $627.00

Price: $418.21



Details and Dimensions

Height 26-1/2"
Width 12"
Extension From Wall 13-1/2"
Backplate Dimension 8-2/5''L x 5-3/5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 20 lbs