X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9392BB Entrance / Foyer Pendant

Item: C9392BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $510.00

Price: $340.17



Details and Dimensions

Height 27-1/4"
Width 12-3/4"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 10 lbs