X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9391BB Entrance / Foyer Pendant

Item: C9391BB
Finish: Burnished Bronze
Online Availability: Please call for availability.

List Price: $390.00

Price: $260.13



Details and Dimensions

Height 17"
Width 9-1/4"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 7 lbs