X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9182RT "Corday" Large Foyer Chandelier

Item: C9182RT
Finish: Rustic
Online Availability: Available for immediate shipment

List Price: $945.00

Price: $630.32



Details and Dimensions

Height 35-1/2"
Width 22-1/2"
Diameter 22-1/2"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 26 lbs
Voltage 120V