Capital Lighting C9181RT "Corday" Entrance / Foyer Pendant

Item: C9181RT
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $238.12



Details and Dimensions

Height 19"
Width 11-1/2"
Canopy Size 5-1/10''L x 5-1/10''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Features • Chain Hung or Flush Mount Option
Additional Information Open, Glass Free Design
Lighting Direction Up Light