Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Capital Lighting
>
C8492BN103
Capital Lighting C8492BN103 "Vanity" 2 Bulb Bathroom Light
| Item: | C8492BN103 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.95 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8" |
| Width | 14-3/4" |
| Extension From Wall | 8" |
| Backplate Dimension | 5-1/10''H x 5-1/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Soft White |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |


