X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C8481SG535 "Palazzo" 1 Bulb Wall Sconce

Item: C8481SG535
Finish: Silver / Gold Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $150.00

Price: $100.05




Details and Dimensions

Height 14-1/2"
Width 5-1/4"
Extension From Wall 6-1/4"
Backplate Dimension 5-1/5''H x 5-1/5''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Decorative
Shade Material Fabric
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 5 lbs