Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Capital Lighting
>
C6312BD528
Capital Lighting C6312BD528 "Luciana" Multi Bulb Wall Sconce
| Item: | C6312BD528 |
| Finish: | Bronze / Gold Dust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.09
Details and Dimensions
| Height | 7-3/4" |
| Width | 12" |
| Extension From Wall | 4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | Decorative Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Shown With | Crystal Accents (Sold Separately) |


